Zoro Homepage

Feit 1000 lm LED Corded Stand H or Scissor Folding Worklight

  • Mfr # WORK1000PLUGSCI

  • Zoro # G315807216


product price: $24.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WORK1000PLUGSCI
Zoro #
G315807216
UPC #
-
Country of Origin
China

Description

Light up the worksite with the Feit Electric WORK1000PLUG/SCIS portable plug-in LED work light. This unit is water and dust-resistant, with cast metal housing and a heavy-duty power cord. The lamp rotates 360 degree for directed light wherever you need it. Fold it down flat and wrap the power cord around the built-in cord winder for compact storage. This light emits 1000 lumens of 5000K Daylight color temperature light and is rated to last 25,000 hours. This energy-efficient alternative to halogen work lamps runs cooler than Halogen and incandescent light, for safer handling and portability. Choose a versatile, dependable Feit Electric work light for your portable lighting needs. * *

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.