Zoro Homepage

Feit 1000 lm LED Rechargeable Hanging Hook Folding Worklight

  • Mfr # WORK1000FOLDBAT

  • Zoro # G115807218


product price: $27.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WORK1000FOLDBAT
Zoro #
G115807218
UPC #
-
Country of Origin
China

Description

The Feit Electric WORK1000/FOLD/BAT Portable LED Work Light is the ultimate companion for any task. Light it up anywhere, from campsites to construction sites. This powerful LED light produces less heat than traditional halogen lamps while lasting longer. Its compact size is perfect for jobs in tight spaces. Lay it on flat surfaces and position it exactly where needed with the rotatable stand. For hands-free work, hang it with the included hook, wall mount it, or use the magnetic backing. Outdoor-rated with a metal housing, this durable light withstands the elements. It emits up to 1000 lumens - powerful light ideal for seeing things in greater detail. Customize the brightness to your needs by choosing from three preset lighting levels. Get 1000 lumens on High, 500 lumens on Medium, and 200 lumens on Low. Charge the 3000mAh rechargeable lithium-ion battery with the included USB Type-C cable. It can be plugged into car inputs or power generators during longer outdoor trips and power outages. Equipped with a foldable handle, it maintains extra stability for setup on any surface. Upgrade your portable lighting experience with a Feit Electric LED work light.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.