Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Feit 1000 lm LED Rechargeable Hanging Hook Work Light

  • Mfr # LANRFL1000

  • Zoro # G815628731


product price: $47.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LANRFL1000
Zoro #
G815628731
UPC #
017801726862
Country of Origin
China

Description

Grounded Receptacle: *Light Source: LED *Maximum Bulb Wattage: *Number of Light Bulbs: *Product Type: Work Light *Sub Brand: *UL Listed: *Wire Size: *Brand Name: Feit *Cage Material: *Cord Length: *Depth: 5 *Height: 9.5 *Indoor or Outdoor: Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.