Zoro Homepage

Feit 20 ft. L Color Changing Plug-In LED Tape Light 1 pk

  • Mfr # NF20/CHASE

  • Zoro # G121731309


product price: $54.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF20/CHASE
Zoro #
G121731309
UPC #
017801736847
Country of Origin
Thailand

Description

Unleash dynamic color and adjustable white lighting for your outdoor space with the 20-ft. Outdoor Color & Tunable White Neon Flex Light from Feit Electric. This weatherproof (IP67) bendable light goes beyond traditional strip lights conforming to curved surfaces and irregular shapes for creative freedom. It casts a smooth even glow and features remote control for choosing from a wide array of colors white tones dimming and even chasing color effects to set the mood. At just 0.3-in. wide the light easily fits into small spaces to outline patios decks and walkways or accent landscaping. Mounting clips are included for secure installation and the 120V AC plug-in power supply makes setup a breeze. Connect up to 40 ft. of lights together to cover larger areas and bring your outdoor design visions to life.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.