Zoro Homepage

Feit 20 Watt Halogen Clear G8 Base 120 Volt Bulb BPQ20-G8

  • Mfr # BPQ20/G8

  • Zoro # G503717891


product price: $10.45
/ea

Key Features

Voltage
120V
Watts
20 Watts
Bulb Color Temp.
3000
Average Bulb Life
1.8 years / 2,000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPQ20/G8
Zoro #
G503717891
UPC #
017801784237
Country of Origin
China

Details

Voltage
120V
Watts
20 Watts
Bulb Base Type
G8
Bulb Color Temp.
3000
Average Bulb Life
1.8 years / 2,000 hours

Description

  • 2,000 life hours
  • 2 pin/G8 base
  • 1" diameter
  • 1-8/10" length
  • 20 watts
  • T4 Clear
  • 120 volts
  • UV PROTECT does not fade colors & blocks UV light
  • Length: 0.5
  • Width: 6
  • Height: 3.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.