Feit 2000 lm LED Rechargeable Stand H or Scissor Folding Worklight
Mfr # WORK2000FOLDBAT
Zoro # G615807220
product price: $28.69
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WORK2000FOLDBAT
Zoro #
G615807220
UPC #
-
Country of Origin
China
Description
The Feit Electric WORK2000/FOLD/BAT Portable LED Work Light is the ultimate companion for any task. Light it up anywhere, from campsites to construction sites. This powerful LED light produces less heat than traditional halogen lamps while lasting longer. Its compact size is perfect for jobs in tight spaces. Lay it on flat surfaces and position it exactly where needed with the rotatable stand. For hands-free work, hang it with the hook, wall mount it, or use the magnetic backing. Outdoor rated with a metal housing, this durable light withstands the elements year-round. It emits up to 2000 lumens - powerful task light ideal for seeing things in greater detail. Customize the brightness to your needs by choosing from three preset lighting levels. Get 2000 lumens on High, 1000 lumens on Medium, and 500 lumens on Low. Charge the 3600mAh rechargeable lithium-ion battery with the included USB Type-C cable. It can be plugged into car inputs or power generators during longer outdoor trips and power outages. Equipped with a foldable handle, it maintains extra stability for setup on any surface. Upgrade your portable lighting experience with a Feit Electric LED work light. * *
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.