Feit 24.6 in. L White Hardwired LED Strip Light 2200 lm

  • Mfr # STRP2X24WYLEDV1

  • Zoro # G621731373


product price:  $29.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STRP2X24WYLEDV1
Zoro #
G621731373
UPC #
017801740813
Country of Origin
Viet Nam

Description

The Feit Electric Strp/2X2/4WY/LED/V1 3-in-1 Strip Light comes fully assembled and provides added function to any residential or commercial area. With instant-on full brightness LEDs are integrated directly into the fixture so there are no lamps to replace. Its selectable color switch lets you preset your preferred light color temperature - Soft White Bright White or Daylight White (3000/4000/5000K) or set it to switch for an easy toggle between color temperatures with a simple flip of a standard light switch. This energy-efficient fixture uses 20 watts of electricity and less energy than a standard incandescent light bulb. It produces an even light distribution of 2200 lumens. It has an average life of 50 000 hours/45.7 years.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.