
Feit 26 W PL 1.3 in. D X 6.68 in. L CFL Bulb Cool White Specialty 4100 K 1 pk
Mfr # PLD26/41
Zoro # G5509188
product price: $7.69
/eaKey Features
Watts
26 Watts
Bulb Base Type
G24D-3
Lumens
1600
Average Bulb Life
9.1 years / 10,000 hours
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PLD26/41
Zoro #
G5509188
UPC #
17801807943
Country of Origin
China
Details
Watts
26 Watts
Bulb Base Type
G24D-3
Lumens
1600
Average Bulb Life
9.1 years / 10,000 hours
Description
We are a leader in first-to-market lighting innovations and driven to deliver the latest breakthrough in interior and exterior illumination.
- • Ideal for general purpose and emergency lighting
- • Low heat
- • Long life
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.