Feit 3435245 16W Electric LED Bulb Soft White; Soft White - Pack of 4

  • Mfr # 3435245

  • Zoro # G903713479


product price: $30.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3435245
Zoro #
G903713479
UPC #
17801459364
Country of Origin
China

Description

Features
  • Electric LED bulb
  • Pack of 4
Specifications
  • Watts: 16W
  • Lumens: 1065 lumens
  • Color Temperature: 2700 K
  • Bulb Base Type: Medium Base (E26)
  • Watt Equivalence: 65W
  • Light Color: Soft White
  • Bulb Type: Reflector
  • Bulb Shape Type: BR40
  • Bulb Diameter: 4.8"
  • Energy Star Compliant: Yes
  • Dimmable: Yes
  • Voltage: 120V
  • Average Rated Life: 25000 hr.
  • Finish: Frosted
  • Indoor and Outdoor: Indoor and Outdoor
  • Color Rendering Index: 80 CRI
  • Bulb Length: 6.5"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.