Zoro Homepage

Feit 3862216 48 x 12 in. White LED Flat Panel Light Fixture

  • Mfr # 3862216

  • Zoro # G503978858


product price: $140.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3862216
Zoro #
G503978858
UPC #
17801740127
Country of Origin
China

Description

Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting decor provides the fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light decor products will be more comfortable for dining room, living room and home decor.

Features
  • LED flat panel light fixture
Specifications
  • Color Finish: White
  • Assembled Depth: 48"
  • Assembled Width: 12"
  • Connection Type: Ceiling Mount
  • Maximum Bulb Wattage: 50W
  • UL Listed: Yes
  • Adjustable Hanging Length: No
  • Voltage: 120V
  • Dimmable: Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.