Zoro Homepage

Feit 4000 lm LED Rechargeable Stand H or Scissor Folding Worklight

  • Mfr # WORK4000FOLDBAT

  • Zoro # G015807219


product price: $36.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WORK4000FOLDBAT
Zoro #
G015807219
UPC #
-
Country of Origin
China

Description

The Feit Electric WORK4000/FOLD/BAT Portable LED Work Light is the ultimate companion for any task. Light it up anywhere, from campsites to construction sites. This powerful LED light produces less heat than traditional halogen lamps while lasting longer. Its compact size is perfect for jobs in tight spaces. Lay it on flat surfaces and position it exactly where needed with the rotatable stand. For hands-free work, hang it with the hook, wall mount it, or use the magnetic backing. Outdoor rated with a metal housing, this durable light withstands the elements year-round. Customize the brightness to your needs by choosing from three preset lighting levels. Get 4000 lumens on High, 2000 lumens on Medium, and 1000 lumens on Low. Charge the 6000mAh rechargeable lithium-ion battery with the included USB Type-C cable for up to 8 hours of use. It can be plugged into car inputs or power generators during longer outdoor trips and power outages. Equipped with a foldable handle, it maintains extra stability for setup on any surface. Upgrade your portable lighting experience with a Feit Electric LED work light. * *

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.