Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Feit 48 in. L White Hardwired LED Strip Light 4500 lm

  • Mfr # STRP4X24WYLEDV2

  • Zoro # G621730246


product price: $49.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STRP4X24WYLEDV2
Zoro #
G621730246
UPC #
017801754858
Country of Origin
Viet Nam

Description

The Feit Electric Strp/4X2/4WY/LED/V1 Strip Light comes fully assembled and provides added function to any residential or commercial area. With instant-on full brightness LEDs are integrated directly into the fixture so there are no lamps to replace. With our selectable color switch you can preset your preferred light color temperature - Soft White Bright White or Daylight White (3000/4000/5000K) or set it to switch for an easy toggle between color temperatures with a simple flip of a standard light switch. This energy-efficient fixture uses 42 watts of electricity less energy than a standard incandescent light bulb. It produces an even light distribution of 4500 lumens. This strip light fixture can be mounted as a ceiling mount or wall sconce. Place it in garages and warehouses and switch to cool light to get tasks done. It has an average life of 50 000 hours/45.7 years. The estimated annual energy cost is only $5.06. For bright reliable light choose Feit Electric.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.