Zoro Homepage

Feit A19 E26 (Medium) Filament LED Bulb Green 30 Watt Equivalence 1 pk

  • Mfr # A19/TG/LED

  • Zoro # G3894872


product price: $11.45
/ea

Key Features

Voltage
120V
Watts
4.5
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Bulb Housing
Clear glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A19/TG/LED
Zoro #
G3894872
UPC #
17801151534
Country of Origin
China

Dimensions

Length
4"

Details

Voltage
120V
Watts
4.5
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Bulb Housing
Clear glass
Dimmable
Yes
Rated Life
18.3 years / 20,000 hours
Light Technology
LED

Description

Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric A19/TG/LED A19 Clear Glass Green LED Filament Light Bulb. Designed to showcase a variety of attractive color LED filaments, it glows bright instantly through a clear glass housing. Add a beautiful vintage accent that livens up parties, homes, bars, and restaurants. This dimmable bulb uses 4.5 watts of electricity with an average life of 20,000hours/18.3 years, which makes energy efficient and environmentally friendly without compromising performance or fun. Celebrate throughout the day and night and experience considerable energy savings in comparison to traditional incandescent bulbs.


  • • Green light for celebrations or parties
  • • Clear glass filament light bulb.
  • • Suitable for indoor out outdoor use
  • • Uses less energy than similar incandescent light bulb
  • • Lasts up to 20,000 hours or 18.3 years

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.