Zoro Homepage

Feit A19 E26 (Medium) Filament LED Bulb Pink 30 Watt Equivalence 1 pk

  • Mfr # A19/TPK/LED

  • Zoro # G3892766


product price: $9.99
/ea

Key Features

Voltage
120V
Watts
4.5
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A19/TPK/LED
Zoro #
G3892766
UPC #
17801151565
Country of Origin
China

Dimensions

Length
4"

Details

Voltage
120V
Watts
4.5
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Dimmable
Yes
Rated Life
18.3 years / 20,000 hours
Light Technology
LED
Bulb Finish
Clear Glass
Light Color
Pink

Description

Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric A19/TPK/LED A19 Clear Glass Pink LED Filament Light Bulb. Designed to showcase a variety of attractive color LED filaments, it glows bright instantly through a clear glass housing. Add a beautiful vintage accent that livens up parties, homes, bars, and restaurants. This dimmable bulb uses 4.5 watts of electricity with an average life of 20,000 hours /18.3 years, which makes energy efficient and environmentally friendly without compromising performance or fun. Celebrate throughout the day and night and experience considerable energy savings in comparison to traditional incandescent bulbs.


  • • Pink light for celebrations or parties
  • • Suitable for indoor out outdoor use
  • • Uses less energy than similar incandescent light bulb
  • • Dependable general purpose light bulb adds colorful light for any celebration

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.