Zoro Homepage

Feit A19 E26 (Medium) LED Bulb Adjustable White 75 Watt Equivalence 2 pk

  • Mfr # OM75DM/6WYCA/2

  • Zoro # G509204296


product price: $14.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM75DM/6WYCA/2
Zoro #
G509204296
UPC #
17801160208
Country of Origin
China

Description

Save energy and get the right light in any room for any mood with Feit Electric Dimmable Selectable White A19 LED light bulbs. These 5-color bulbs produce 1100 lumens while using only 12.2 watts - up to 83.7% less energy than an equivalent 75-watt incandescent light. Set your preferred color temperature directly on the bulb or cycle through colors from a wall switch. Choose from five color temperatures between 2700K Soft White and 5000K Daylight to fit your needs. Wake up to warm lighting and switch to cool lights to get work done. All with the same bulb. Each A19 bulb has an average life of 25,000 hours or 22.8 years and is 100% mercury free. Choose a dependable Feit Electric bulb for bright, even light that lasts years.


  • • 5 color temperatures to choose from either on the bulb or from a light switch
  • • Medium base bulb fits standards E26 sockets for living rooms, bedrooms, kitchens, and offices
  • • Energy-efficient LED technology uses up to 83.7% less power compared to equivalent incandescent lights
  • • Long bulb life reduces the inconvenience of replacing bulbs so often *
  • • Damp location rated, for use in bathrooms, kitchens, and covered outdoor areas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.