Zoro Homepage

Feit A19 E26 (Medium) LED Bulb Bright White 60 Watt Equivalence 1 pk

  • Mfr # OM60930LED12BX

  • Zoro # G3891792


product price: $13.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM60930LED12BX
Zoro #
G3891792
UPC #
17801160499
Country of Origin
China

Description

Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric A19 60-watt equivalent LED Light Bulb. This low-voltage LED bulb works with 12-volt compatible marine and RV sockets. 3000K Bright White light produces 800 lumens using 8.8 watts - up to 85% less energy than an equivalent incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric A19 light bulbs have an average life of 15,000 hours/13.7 years, are RoHS compliant, and are 100% mercury free. Suitable for enclosed fixtures. Choose a dependable specialty bulb for boating and recreational applications.


  • • Energy efficient LED technology uses considerably less power compared to equivalent incandescent lights * *
  • • Latest energy-efficient LED technology saves energy and money compared with the equivalent incandescent light over the life of the bulb
  • • Bright White light provides an inviting, warm glow * *
  • • Dependable light bulbs rated to last up to 11,000 hours of life
  • • Damp location rated
  • • Used in 12-Volt applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.