Zoro Homepage

Feit A19 E26 (Medium) LED Bulb Color Changing 5 Watt Equivalence 1 pk

  • Mfr # DISCO1/LED

  • Zoro # G3903187


product price: $16.69
/ea

Key Features

Voltage
120V
Watts
5
Bulb Base Type
E26
Lumens
450
Rated Life
10000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DISCO1/LED
Zoro #
G3903187
UPC #
17801153217
Country of Origin
China

Details

Voltage
120V
Watts
5
Bulb Base Type
E26
Lumens
450
Rated Life
10000 hours
Light Technology
LED
Light Color
Color changing
Wattage Equivalency
5 Watts
Standards
FCC compliant, UL/CUL listed
Indoor/Outdoor Usage
Indoor/suitable for damp locations

Description

Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric Disco1/LED Disco Party Bulb. This light is non-dimmable and uses 5 watts of energy. This bulb fits a standard light socket and features a rotating LED crystal bulb that creates an instant party with an explosion of color, which can bring gorgeous visual effects to your home, party, wedding and more.


  • • Casts a colorful disco light effect
  • • FCC compliant
  • • Indoor/suitable for damp locations
  • • Low heat
  • • UL/CUL listed
  • • 100 percent mercury free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.