Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Feit A19 E26 (Medium) LED Bulb Cool White 60 Watt Equivalence 1 pk

  • Mfr # A800/841/10KLED

  • Zoro # G3893387


product price: $8.55
/ea

Key Features

Voltage
120V
Watts
10
Bulb Base Type
Medium (E26)
Dimmable
Non-Dimmable
Rated Life
10 years / 11,000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A800/841/10KLED
Zoro #
G3893387
UPC #
017801143522
Country of Origin
China

Dimensions

Length
4.4

Details

Voltage
120V
Watts
10
Bulb Base Type
Medium (E26)
Color Temperature
4100
Dimmable
Non-Dimmable
Lumens
800
Rated Life
10 years / 11,000 hours
Light Technology
LED
Wattage Equivalency
10 Watts
Incandescent Wattage Equivalency
60

Description

These frosted general purpose bulbs produce 800 lumens of 4100K Cool White light while using only 10 watts of electricity - up to 83% less energy than an equivalent 60-watt incandescent. Get instant on to full brightness with relatively cool running performance.


  • • Versatile bulb suitable for a variety of fixtures and lighting applications
  • • Cool white vibrant light ideal for work spaces and task lighting
  • • LED technology uses less power compared to equivalent incandescent lights
  • • Rated to provide up to 11,000 hours of light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.