Feit A19 E26 Medium LED Bulb Daylight 100 Watt Equivalence 4 pk
Mfr # A100/950FIL/4GB
Zoro # G915512589
product price: $17.49
/pk 4, $4.37/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A100/950FIL/4GB
Zoro #
G915512589
UPC #
-
Country of Origin
China
Description
Enjoy classic style combined with modern reliability and energy savings, with Feit Electric Enhance Filament LED light bulbs. Featuring our highest quality energy efficient light, this beautiful high-performance Enhance bulb has a CRI of 90+ so colors appear more vivid and natural. Combining innovative LED technology with filament strips, the bulbs provide the benefits of LEDs with the look of a traditional bulb. Integrated LEDs produce 1600 lumens of 5000K Daylight color temperature light, ideal for vibrant light and reading fine details in offices, closets, and retail locations. They use only 16W - saving up to 85 percent in energy costs over equivalent 100W incandescents. Filament LEDs will last for up to 17,000 hours/15.5 years, and use just a fraction of the energy of an incandescent, saving you time and money. This versatile A19 LED bright daylight is fully dimmable and suitable for a variety of general-purpose lighting applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.