Zoro Homepage

Feit A19 E26 (Medium) LED Bulb Daylight 60 Watt Equivalence 4 pk

  • Mfr # A80085010KLED/4

  • Zoro # G305896732


product price: $11.55
/pk 4, $2.89/ea

Key Features

Voltage
120V
Watts
10
Bulb Base Type
E26 (Medium)
Bulb Shape
A19
Dimmable
Non-Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A80085010KLED/4
Zoro #
G305896732
UPC #
-
Country of Origin
China

Dimensions

Height
4.4 in
Length
4.4
Bulb Dia.
2.35 in

Details

Voltage
120V
Watts
10
Bulb Base Type
E26 (Medium)
Bulb Shape
A19
Color Temperature
5000 K
Dimmable
Non-Dimmable
Lumens
800 lm
Rated Life
11,000 hours
Light Technology
LED
Bulb Beam Angle
1800 Degrees

Description

Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric A800/850/10KLED/4 4-Pack A19 60W equivalent LED Light Bulbs. This 5000K Daylight light is non-dimmable and replaces 60-watt incandescent bulbs. It produces a similar light output (800 lumens) and uses 10 watts of electricity- up to 83.3% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric A19 bulbs have an average life of 11,000 hours/10 years, are RoHS compliant, and are 100% mercury free. Choose a nice bright light for daily tasks, and a dependable choice for any general-purpose residential or commercial applications.


  • • Saves approximately $249 in energy costs
  • • Non-dimmable
  • • Long last energy saving LED saves approximately 83% in energy compared with the equivalent incandescent light bulb * *
  • • Rated to provide up to 10,000 hours of light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.