Zoro Homepage

Feit A21 E26 (Medium) LED Bulb Adjustable White 100 Watt Equivalence 2 pk

  • Mfr # OM100DM/6WYCA/2

  • Zoro # G109204290


product price: $20.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM100DM/6WYCA/2
Zoro #
G109204290
UPC #
17801160215
Country of Origin
China

Description

Upgrade old incandescent bulbs to LED technology and get a bulb * that gives you five white light choices with Feit Electric's Dimmable Selectable White 17.5-Watt A19 LED Light Bulbs. Install them just like any other bulb and select your preferred color temperature from a switch on the bulb, or select "switch" to toggle between color temperatures from your wall switch. Choose from 2700K/3000K/3500K/4000K/5000K for a wide range of Soft White to Daylight color temperature light. With these versatile bulbs, you never have to worry if you have the right color. Ideal for use in bedrooms, living rooms, kitchens, and offices, you can select the color temperature that looks best in any room for any mood. Get vibrant daylight light during the day to stay productive, then switch to warm light in the evening to relax. LED technology provides a similar 1600-lumen light output to 100-watt incandescent bulbs while using 82.5% less electricity. They last up to 25,000 hours, providing up to 22.8 years of reliable energy-efficient light.


  • • Select from 5 White color temperatures for cool or warm light at your fingertips
  • • Energy efficient LED technology uses considerably less power compared to equivalent incandescent lights *
  • • Versatile bulb fits a variety of common lighting fixtures, no extra hardware or wiring required *
  • • Fully dimmable 1600-lumen output sets the mood for any occasion *
  • • Energy Star Certified and 100% mercury free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.