Feit Black Battery Operated 30 W LED Flood Light 1 pk

  • Mfr # FLD30/RGB/BAT

  • Zoro # G821729712


product price:  $61.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLD30/RGB/BAT
Zoro #
G821729712
UPC #
017801726688
Country of Origin
China

Description

Create the most festive house on the block in minutes with the FLD30/RGB/BAT Color Caster Multi-Color Rechargeable Outdoor LED Flood Light with Remote Control from Feit Electric. Powerful LEDs flood your home with customizable color. No need to climb a ladder to hang holiday lights just turn it on for instant hassle-free colorful outdoor lighting bright enough to illuminate most two-story homes. Installation is easy place it on your lawn or any surface and use the included remote to select from the 20 preset colors and 6 light effects. Create and save up to 3 custom colors and effects using the up and down arrows under each color. Plug in for 30-watt power with the included power cord or drop down to 5 watts using the built-in rechargeable battery for up to 6 hours of convenient wireless operation. Set daily timers for 3- 6- or 12-hour intervals so theyll turn on every day at the same time. Quick pairing lets you control multiple flood lights with one controller. Water-resistant and IP66 rated the versatile LED RGB Flood Light can be used indoors and outdoors for any event or occasion including parties stage lighting performances and weddings as well as landscape or indoor ambient lighting to take your next holiday party to the next level.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.