Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Feit BP25G16.5 2 Count 25 Watt Clear Long Life Vanity Globe Light Bulb

  • Mfr # BP25G16-1/2

  • Zoro # G203717849


product price: $27.15
/ea

Key Features

Voltage
120V
Bulb Base Type
Candelabra (E12)
Bulb Color Temp.
2700 K
Average Bulb Life
2,000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP25G16-1/2
Zoro #
G203717849
UPC #
17801000368
Country of Origin
China

Details

Voltage
120V
Bulb Base Type
Candelabra (E12)
Bulb Color Temp.
2700 K
Average Bulb Life
2,000 hours

Description

  • 2,000 life hours
  • Candelabra base
  • 2" diameter
  • 2-7/8" maximum overall length
  • Clear
  • Globe 16 1/2 type bulb
  • 120 volt
  • 2 per card
  • 25 watt
  • Length: 4.13
  • Width: 2
  • Height: 6.38
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.