Zoro Homepage
This item is Discontinued.
Feit Electric Feit BP40ETC-CF 40W Medium Ceiling Fan; Clear - 2 Per Pack - Pack of 6 BP40ETC/CF

Feit BP40ETC-CF 40W Medium Ceiling Fan; Clear - 2 Per Pack - Pack of 6 (Discontinued)

  • Mfr # BP40ETC/CF
  • Zoro # G603984421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP40ETC/CF
Zoro #
G603984421
UPC #
17801290608
Country of Origin
China

Details

Voltage
120V

Description

40W Medium Ceiling Fan, Clear - 2 Per Pack - Pack of 6

Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.

Features
  • 40W Medium Ceiling Fan
  • 2 Per Pack - Pack of 6
Specifications
  • Color: Clear
  • Weight: 0.14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.