Zoro Homepage

Feit BPLV522-4 4 Count 11 Watt Low Voltage Landscape Light Bulbs

  • Mfr # BPLV522/4

  • Zoro # G104066626


product price: $31.39
/ea

Key Features

Voltage
12V
Watts
11 W
Bulb Base Type
Wedge
Bulb Color Temp.
2700K
Light Bulb Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPLV522/4
Zoro #
G104066626
UPC #
17801018950
Country of Origin
China

Dimensions

Light Bulb Dia.
5/8 in
Max. Overall Bulb Length
1.4375 in

Details

Voltage
12V
Watts
11 W
Bulb Base Type
Wedge
Bulb Color Temp.
2700K
Average Bulb Life
1000 hrs

Description

  • 2,000 life hours
  • Wedge base
  • 5/8" diameter
  • 1-1/2" maximum overall length
  • Clear
  • T5 bulb type
  • 12 volt
  • For outdoor lighting or landscape lamps
  • 4 per card
  • 11 watt
  • Length: 3.5
  • Height: 5
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.