
Feit BR30 E26 (Medium) LED Bulb Soft White 65 Watt Equivalence 1 pk (Discontinued)
- Mfr # BR308273DIMLEDI
- Zoro # G3891320
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR308273DIMLEDI
Zoro #
G3891320
UPC #
017801171518
Country of Origin
China
Details
Voltage
120
Watts
9.5 Watts
Bulb Base Type
E26 (Medium)
Color Temperature
2700K
Dimmable
Yes
Lumens
650
Rated Life
13 years or up to 15,000 hours
Light Technology
LED
Wattage Equivalency
65 watts
Incandescent Wattage Equivalency
65 watts
Description
The Intellibulb LED Dimmable Light Bulb is ideal for use in kitchens, living rooms and dining rooms. These LED bulbs are dimmable, allowing you to change the mood of a room by adjusting the light.
- • Choose from 3 levels of adjustable dimmer lighting: 100%, 60% or 10% with a standard light switch
- • Select the best energy saving LED lighting for reading, watching television or spending time with the family
- • No additional hardware or special apps required
- •
- •
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.