Zoro Homepage

Feit BR30 E26 (Medium) LED Grow Light Sunlight 60 Watt Equivalence 1 pk

  • Mfr # BR30GROWLEDG2BX

  • Zoro # G3886658


product price: $19.95
/ea

Key Features

Voltage
120V
Watts
9W
Bulb Base Type
E26 (Medium)
Bulb Shape
BR30
Dimmable
Non-Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR30GROWLEDG2BX
Zoro #
G3886658
UPC #
17801437331
Country of Origin
Taiwan, Province of China

Dimensions

Length
5 in

Details

Voltage
120V
Watts
9W
Bulb Base Type
E26 (Medium)
Bulb Shape
BR30
Dimmable
Non-Dimmable
Rated Life
25000 hr
Light Technology
LED
Wattage Equivalency
9 watts
Indoor/Outdoor Usage
Indoor

Description

Feit Electric LED grow lights provide the lighting essential for healthy plant growth while producing considerably less heat and using less energy than standard incandescent grow lights. Feit Electric LED grow lights have a long life span of 25,000-hours and a 2-year warranty. These LEDs are ideal for all phases of plant growth including budding and flowering and are rated for high humidity use making it compatible with most hydroponic systems.


  • • Emits spectrum wavelengths and color for photosynthetic response
  • • Energy efficient
  • • Low heat emission and low energy consumption
  • • Cooler operation than HPS lamps to guard against leaf burn
  • • Non-dimmable
  • • 100% mercury free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.