Zoro Homepage

Feit BR30 E26 (Medium) Smart-Enabled LED Floodlight Bulb Color Changing 65 Watt Equivalence 1 pk

  • Mfr # BR30/65W/RGB

  • Zoro # G609204295


product price: $13.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR30/65W/RGB
Zoro #
G609204295
UPC #
17801425734
Country of Origin
China

Description

Light up your next party or special event with the Feit Electric BR30/RGBY/6WY/LEDI LED light. This versatile BR30 light emits bright color-selectable light. Six different color modes provide the perfect ambiance for weddings, parties, photoshoots, filming, and outdoor events. An integrated switch makes it easy to change colors. Simply turn the switch to cycle through red, green, blue, yellow, and color-cycling. You can also change colors by toggling a connected wall switch. This long-lasting LED light bulb uses just 5 watts of electricity - up to 92% less energy than equivalent 65-watt incandescent bulbs. It has an estimated annual cost of only $0.87. The medium E26 base fits standard household sockets. No apps or wi-fi are necessary. This bulb is damp location rated for use in bathrooms or covered patios and porches. Get fun, festive light that lasts up to 15,000 hours or 13.7 years with average 3-hour daily use.


  • • Red, green, blue, and yellow colors can be solid or cycled one after another * *
  • • Select a color from the switch on the light or from a connected wall switch
  • • Energy-efficient LED light uses 92% less electricity than equivalent 65-watt incandescent bulbs
  • • Versatile E26 base bulb suitable for a variety of fixtures and lighting applications * *
  • • Long-lasting LED light means replacing bulbs less often, saving time and energy *
  • • Damp location rated, for use indoors or covered outdoor patios and porches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.