Zoro Homepage

Feit BR40 E26 (Medium) LED Bulb Daylight 65 Watt Equivalence 2 pk

  • Mfr # BR40DM85010KLD2

  • Zoro # G3892851


product price: $18.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR40DM85010KLD2
Zoro #
G3892851
UPC #
017801459296
Country of Origin
China

Description

Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric BR40DM/850/10KLED/2 2-Pack BR40 frosted 65W LED Light Bulbs. The 5000K daylight light is dimmable and will replace 65-watt equivalent incandescent bulbs. It produces a similar light output (850 lumens) and uses 12.5 watts of electricity and up to 81% less energy than a standard incandescent light bulb.


  • • Instant on to full brightness
  • • Full range dimming
  • • Low heat, durable and color consistency
  • • UL/CUL listed
  • • RoHS compliant
  • • 100% mercury free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.