Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Feit BR40 E26 (Medium) LED Bulb Soft White 65 Watt Equivalence 1 pk

  • Mfr # BR40DM/927CA

  • Zoro # G3890946


product price: $12.15
/ea

Key Features

Voltage
120V
Watts
9.4
Bulb Base Type
Medium (E26)
Dimmable
Yes
Lumens
850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR40DM/927CA
Zoro #
G3890946
UPC #
17801459364
Country of Origin
China

Dimensions

Length
6.3

Details

Voltage
120V
Watts
9.4
Bulb Base Type
Medium (E26)
Color Temperature
2700
Dimmable
Yes
Lumens
850
Rated Life
22.8 years / 25,000 hours
Light Technology
LED
Wattage Equivalency
9.4 Watts
Shatter-Resistant
Yes
Bulb Beam Angle
110 Degrees
Color Rendering Index
90+
Incandescent Wattage Equivalency
65

Description

The Feit Electric LED Enhance product line features our highest quality energy efficient light. This soft white BR40 reflector LED light bulb produces a similar light output while using less energy than a standard 65-watt incandescent light bulb. This high performance bulb also has a high (CRI) of 90+ so colors appear more realistic and vibrant. Get instant on to full brightness with relatively cool running performance. These Feit Electric BR40 bulbs have an average life of 25,000 hours/22.8 years are RoHS compliant and 100% mercury free. Choose a dependable Energy Star approved bulb for general purpose residential or commercial applications. Suitable for enclosed fixtures or outdoor use.


  • • 850 lumens.
  • • 9.4 watts.
  • • 2700K color temp.
  • • Shatter resistant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.