Zoro Homepage

Feit ED28 E26 Medium LED Garage Bulb Daylight 250 Watt Equivalence

  • Mfr # ADJ3000/5K/LED

  • Zoro # G415499830


product price: $15.99
/ea
Sold in multiples of 15 for $239.85

Key Features

Width
10.8 in
Length
24.5 in
Depth
4.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADJ3000/5K/LED
Zoro #
G415499830
UPC #
17801174007
Country of Origin
China

Dimensions

Width
10.8 in
Length
24.5 in
Depth
4.65 in

Description

Average Rated Life: 25000 *Brand Name: Feit *Bulb Base Type: E26 Medium *Bulb Shape Type: ED28 *Bulb Type: Specialty *California Title 20 Compliant: *Color Rendering Index: *Color Temperature: 5000 *Commercial or Residential: *Dimmable: No *Finish: D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.