Feit EDGELIT 1 in. H X 15 in. W X 15 in. L White LED Flat Panel Light Fixture

  • Mfr # 74212/6WY

  • Zoro # G000538050


product price:  $66.35
/ea

Key Features

Voltage
120V
Wattage
22.5 Watts
Product Life
50,000 hr
Rated Lumens
1650
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74212/6WY
Zoro #
G000538050
UPC #
17801741865
Country of Origin
China

Details

Voltage
120V
Wattage
22.5 Watts
Product Life
50,000 hr
Rated Lumens
1650

Description

The Feit Electric Round Flat Panel Edge-lit fixture with five selectable color temperatures (3000K/3500K/4000K/5000K/6500K) provides added function and beauty to any residential or commercial area. Its ultra-slim, low-profile design (less than 1 in.) is perfect for any low ceiling area and the no glare, edge-lit LEDs are integrated so there are no bulbs to replace. Get the right light in any room by pre-selecting a color temperature setting or adjusting with a standard light switch. The versatile 74212/6WY turns on instantly to full brightness and is fully dimmable, giving you the ability to adjust the light to suit any scenario from relaxing with a cozy, warm light to focusing on important tasks with energizing, cooler light. Its frosted acrylic lens and white frame add modern style to any area. Feit Electric ceiling fixtures and wall sconces are energy efficient, produce even light distribution of 1650 lumens, and have an average life of 50,000 hours/45.7 years delivering Energy Star approved reliable lighting.


  • • Modern slim edge-lit design is perfect for low ceilings and makes any room architecturally pleasing
  • • Dial it up, dial it down to set the mood with fully dimmable customizable lighting * *
  • • Choose from 5 color temperatures depending on the task at hand, select prior to installation or use a standard wall switch
  • • Integrated LED energy-efficient lighting means no hassle of replacing bulbs
  • • Average life of 50,000 hours/45.7 years with an estimated annual cost of $2.71 (based on 3 hrs. of daily use) * *

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.