Feit EDGELIT 1 in. H X 23.9 in. W X 23.9 in. L Frost White LED Flat Panel Light Fixture

  • Mfr # FP2X2/6WY/WH

  • Zoro # G705992904


product price:  $99.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FP2X2/6WY/WH
Zoro #
G705992904
UPC #
17801741957
Country of Origin
China

Description

Get the right light for any situation or task with the Feit Electric 2 ft. x 2 ft. White LED Flat Ceiling Fixture with Selectable Color Temperature. Its ultra-slim, low-profile design (less than 1 in.) is perfect for any low-ceiling area. No-glare, edge-lit LEDs are integrated, so there are no bulbs to replace. With our selectable color switch, you can preset your preferred light color temperature: Warm White, Neutral White, Cool White, Daylight, or Daylight Deluxe (3000/3500K/4000/5000K/6500K) or set it to switch, for an easy toggle between color temperatures with a simple flip of a standard light switch. This energy-efficient fixture uses 48 watts of electricity and up to 80% less energy than a standard incandescent light bulb and produces even light distribution of 4250 lumens. The streamlined design of the LED flat panel, combined with patent pending easy-to-install mounting brackets, enables simple installation in both residential and commercial buildings. The FP2X2/6WY/WH fixture can be mounted as a ceiling flush mount or wall sconce in living rooms, kitchens, laundry rooms, basements, or in retail spaces. It has an average life of 50,000 hours/45.7 years.


  • • 4250-lumen 5 CCT color selectable for any room: Warm White, Neutral White, Cool White, Daylight, or Daylight Deluxe (3000/3500K/4000/5000K/6500K)
  • • Slim, low-profile design fits ceilings or wall sconces in living rooms, kitchens, laundry rooms, basements, or in retail spaces *
  • • Uses only 48 watts of electricity, average life of 50,000 hours/45.7 years (based on 3 hours/day) * *
  • • LED light offers instant on to full brightness, and 100% mercury-free
  • • Easy-to-install mounting brackets, enables simple installation in both residential and commercial buildings * *

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.