Feit EDGELIT 1.1 in. H X 15 in. W X 15 in. L Nickel Silver LED Flat Panel Light Fixture

  • Mfr # FP15/4WY/NK

  • Zoro # G205309387


product price:  $55.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FP15/4WY/NK
Zoro #
G205309387
UPC #
17801742480
Country of Origin
Viet Nam

Description

The Feit Electric FP15/4WY/NK 15-inch Round LED Flat Panel fixture with selectable color temperature provides added function and beauty to any residential or commercial area. Change color temperatures in two ways: use the switch on the back of the fixture or select "Switch" and adjust from a standard wall switch. Toggle once for soft white, twice for bright white, and three times for daylight. A frost-white plastic lens and nickel frame add beauty and modern style to any area. These ceiling fixtures / wall sconces are energy efficient, produce even light distribution of 1650 lumens and have an average life of 50,000 hours/45.7 years delivering Energy Star-certified reliable lighting.


  • • Ultra-modern slim edge-lit design makes any room architecturally pleasing
  • • Preset color temperature or adjust after install. Get warm, cool or daylight light with a flip of a switch
  • • Flexible installation as either ceiling flush mount or a wall sconce
  • • Long life reduces the hassle of replacing bulbs so often
  • • Damp Location Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.