Feit EDGELIT 1.1 in. H X 5 in. W X 5 in. L Frost White LED Flat Panel Light Fixture

  • Mfr # 74204/6WYCA

  • Zoro # G203511324


product price:  $30.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74204/6WYCA
Zoro #
G203511324
UPC #
17801741827
Country of Origin
China

Description

The Feit Electric 74204/6WYCA 5-inch Square LED Flat Panel with Selectable Color Temperatures provides added function and beauty to any residential or commercial area. Its patented selectable color temperature feature allows users to choose Warm White, Neutral White, Cool White, Daylight White, or Daylight Deluxe White (3000K/3500K/4000K/5000K/6500K) on the fixture or to adjust after installation by toggling a wall switch. The ultra-slim, low-profile design (under an inch) features innovative edge-lit LEDs that create uniform light distribution without hot spots, flickers, or glare. It is an ideal choice for kitchens, bathrooms, bedrooms, hallways, living rooms, and anywhere you need low-profile lighting. This universal surface flush-mount fixture can be installed in two ways to provide the look of a traditional downlight. Hardwire directly into junction boxes or use the included E26 base adapter to mount in 4-inch recessed can housings. A frosted polycarbonate lens and white aluminum frame add a touch of modern style to every room, and a 90+ CRI will make colors appear more vibrant and appealing. This ceiling fixture is compliant with California Title 20 Energy Star requirements. It produces 600 lumens of evenly distributed light using only 7.2 watts, saving up to 85.6% on energy costs compared to traditional incandescent lights. It has an average life of 50,000 hours/45.7 years with an estimated annual energy cost of only $0.87/year.


  • • Dependable, long-lasting, energy-efficient replacement for recessed ceiling lighting * *
  • • Preset color temperature or adjust after install, 600 lumens of light in Warm White, Neutral White, Cool White, Daylight White, and Daylight Deluxe White (3000K/3500K/4000K/5000K/6500K)
  • • Modern slim edge-lit design makes any room architecturally pleasing
  • • Estimated annual energy cost is only $0.87/year (based on 3 hrs. daily use)
  • • 50,000 hours/45.7 years of life and saving in energy consumption compared with similar incandescent light fixtures

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.