Feit Enhance A15 E12 (Candelabra) LED Bulb Daylight 40 Watt Equivalence 2 pk

  • Mfr # BPA1540C950CA2

  • Zoro # G905896736


product price: $15.25
/pk 2, $7.63/ea

Key Features

Voltage
120V
Watts
5W
Bulb Base Type
E12 (Candelabra)
Bulb Shape
A15
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPA1540C950CA2
Zoro #
G905896736
UPC #
-
Country of Origin
China

Dimensions

Length
3-1/4 in

Details

Voltage
120V
Watts
5W
Bulb Base Type
E12 (Candelabra)
Bulb Shape
A15
Color Temperature
5000K
Dimmable
Yes
Lumens
450
Rated Life
15000 hr
Light Technology
LED
Wattage Equivalency
40W
Incandescent Wattage Equivalency
40

Description

Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric BPA1540C/950CA/2 2-Pack 40W A15 frost LED Light Bulbs. This 5000K daylight bulb is dimmable and will replace 40-watt equivalent incandescent bulbs. It produces a similar light output (450 lumens), uses 5 watts of electricity and up to 88% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric crystal clear light bulbs have an average life of 15,000 hours / 13.7 years are RoHS compliant and are 100% mercury free. Choose a dependable Energy Star Approved decorative bulb for residential or commercial applications.


  • • 100 percent direct replacement
  • • Suitable for damp locations
  • • Works in some appliances
  • • No ultraviolet safe for artwork
  • • Color consistency

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.