Feit Enhance A15 E12 (Candelabra) LED Bulb Soft White 40 Watt Equivalence 2 pk

  • Mfr # BPA1540C927CA/2

  • Zoro # G3897471


product price: $11.99
/ea

Key Features

Voltage
120V
Watts
5W
Bulb Base Type
E12 (Candelabra)
Dimmable
Yes
Lumens
450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPA1540C927CA/2
Zoro #
G3897471
UPC #
017801153873
Country of Origin
China

Dimensions

Length
3-1/4 in

Details

Voltage
120V
Watts
5W
Bulb Base Type
E12 (Candelabra)
Color Temperature
2700K
Dimmable
Yes
Lumens
450
Rated Life
15000 hr
Light Technology
LED
Light Color
Soft White
Wattage Equivalency
40W
Incandescent Wattage Equivalency
40

Description

Enjoy all the benefits of advanced LED energy-saving technology with a high-CRI decorative chandelier A-shaped LED A15 bulb from Feit Electric. It is Soft White warm glow perfectly sets a relaxing, cozy atmosphere ideal for spaces that need a light source without the worries of a harsh glow. Use this bulb in any fixture with a Candelabra E12 base socket such as chandeliers, ceiling fans, wall sconces, outdoor fixtures, and more. It is stylish classic design with exposed filament encased in frosted glass instantly livens up the decor of any room all while saving up to 87 percent more energy than traditional bulbs and lasting. This bulb is fully dimmable giving you the ability to dim down when watching movies, having a romantic dinner or up when you need to focus on schoolwork.


  • • Ideal for decorative or accent applications
  • • Suitable for damp locations
  • • Full range dimming with even light distribution

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.