Feit Enhance A15 E12 (Candelabra) LED Bulb Soft White 60 Watt Equivalence 2 pk

  • Mfr # BPA1560C927CA2

  • Zoro # G3886116


product price: $13.39
/ea

Key Features

Voltage
120V
Watts
6 Watts
Bulb Base Type
Candelabra (E12)
Color Temperature
2700
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPA1560C927CA2
Zoro #
G3886116
UPC #
17801153910
Country of Origin
China

Details

Voltage
120V
Watts
6 Watts
Bulb Base Type
Candelabra (E12)
Color Temperature
2700
Dimmable
Yes
Lumens
500
Rated Life
13.7 years / 15,000 hours
Light Technology
LED
Wattage Equivalency
60
Bulb Finish
Frost
Standards
UL/CUL listed, FCC Compliant
Incandescent Wattage Equivalency
60

Description

Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric BPA1560C/927/LED/22-Pack 60W A15 LED Light Bulbs. This 2700K soft white light is dimmable and will replace 60-watt equivalent incandescent bulb.


  • • Instant on to full brightness
  • • Suitable for damp locations
  • • Color consistency
  • • Works in some appliances
  • • UL/CUL listed
  • • FCC Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.