Feit Enhance A19 E26 (Medium) Filament LED Bulb Soft White 40 Watt Equivalence 4 pk

  • Mfr # A1940CL927/FIL4

  • Zoro # G307370360


product price:  $15.55
/pk 4, $3.89/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1940CL927/FIL4
Zoro #
G307370360
UPC #
17801770742
Country of Origin
China

Description

Enjoy classic style and modern reliability and energy savings, with the Feit Electric A1940CL927CA/FIL/4 four-pack of LED light bulbs. These beautiful high-performance bulbs combine innovative LED technology with filament strips, saving energy while providing the look of a traditional bulb. Each bulb outputs 450 lumens of light while using only 5 watts - a saving of up to 85% in energy costs over an equivalent 40-watt incandescent. 2700K Soft White color temperature is ideal in bedrooms, living rooms, and anywhere you need warm, inviting light. High 90+ CRI that makes colors more vivid and natural. These bulbs last up to 15,000 hours/13.7 years. Their estimated annual energy cost is only $0.60. The versatile A19s are fully dimmable and suitable for a variety of general-purpose lighting applications. Choose a stylish, dependable Feit Electric bulb for both residential and commercial uses.


  • • High 90+ CRI light makes colors realistic and vibrant
  • • Exposed filament look lends a touch of elegance to anyroom
  • • 2700K Soft White glow makes any space appear warm and inviting
  • • Clear glass with traditional filament glass bulb design
  • • LED bulbs last 15,000 hours/13.7 years, with an estimated annual energy cost of only $0.60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.