Zoro Homepage

Feit Enhance A19 E26 (Medium) LED Bulb Bright White 40 Watt Equivalence 4 pk

  • Mfr # OM40/930CA10K/4

  • Zoro # G601245791


product price: $11.69
/ea

Key Features

Voltage
120V
Watts
6 Watts
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Color Temperature
3000 kelvins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM40/930CA10K/4
Zoro #
G601245791
UPC #
17801154887
Country of Origin
China

Details

Voltage
120V
Watts
6 Watts
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Color Temperature
3000 kelvins
Dimmable
Non-Dimmable
Lumens
450
Rated Life
10 years / 11,000 hours
Light Technology
LED
Bulb Beam Angle
300 Degrees
Wattage Equivalency
40
Light Color
bright white
For Enclosed Fixtures
Suitable for enclosed fixtures
Incandescent Wattage Equivalency
40

Description

Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric A19 40W equivalent Enhance LED Light Bulb. Enhance light bulbs feature high color rendering index light with superior light quality and rich vivid color. This high CRI bright white light replaces a 40-watt equivalent incandescent bulb. It produces a similar light output using less electricity and is omni directional for all around light distribution. Get instant on to full brightness with relatively cool running performance. These Feit Electric A19 bulbs have an average life of 11,000 hours/10 years are RoHS compliant, and are 100% mercury free. Choose a dependable LED bulb for general purpose residential or commercial applications.


  • • Omni directional A19 light bulb for all around light distribution
  • • High color rendering index LED light allows colors to appear more realistic and vibrant *
  • • Energy efficient LED technology uses considerably less power compared to equivalent incandescent lights * *
  • • Long life bulbs rated to provide up to 11,000 hours of reliable light * *
  • • Versatile A19 bulb is suitable for many general purpose lighting needs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.