Feit Enhance A19 E26 (Medium) LED Bulb Soft White 60 Watt Equivalence 4 pk

  • Mfr # A1960/927FIL4GB

  • Zoro # G805268336


product price: $12.15
/pk 4, $3.04/ea
Sold in multiples of 4 for $48.60

Key Features

Voltage
120V
Watts
8.8
Bulb Base Type
E26 (Medium)
Bulb Shape
A19
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1960/927FIL4GB
Zoro #
G805268336
UPC #
17801770728
Country of Origin
China

Dimensions

Height
4 in
Bulb Dia.
2.25 in

Details

Voltage
120V
Watts
8.8
Bulb Base Type
E26 (Medium)
Bulb Shape
A19
Color Temperature
2700 K
Dimmable
Yes
Lumens
800 lm
Rated Life
15,000 hr
Light Technology
LED
Light Color
Soft White
Color Rendering Index
90+

Description

Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric A19 8.8W Enhance LED Light Bulb. Enhance light bulbs feature high 90+ color rendering index light with superior light quality and rich, vivid color. This 2700K Soft White light replaces 60-watt incandescent bulbs, producing a similar 800-lumen light output while using 85.3% less electricity. It is omnidirectional for all-around light distribution. Get instant on to full brightness with relatively cool running performance. A1960/927CA/FIL/4 Feit Electric A19 bulbs have an average life of 15,000 hours/13.7 years, are RoHS compliant, and are 100% mercury free. Choose a dependable, long-lasting Energy Star approved bulb for general-purpose residential or commercial applications.


  • • 90+ high CRI color rendering light bulbs allow colors to appear more realistic and vibrant
  • • Soft White glow makes any area of the home cozy and inviting
  • • Energy efficient LED technology uses considerably less power compared to equivalent incandescent lights
  • • Dimmable lighting sets the mood for working or relaxing
  • • Estimated annual energy cost of $1.06, based on an average of 3 hours of daily use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.