Feit Enhance Daylight 4 in. W LED Dimmable Recessed Downlight 7.2 W, PK6

  • Mfr # LEDR4B950CAMP6

  • Zoro # G005998415


product price: $48.19
/pk 6, $8.03/ea

Key Features

Lumens
540 lm
Voltage
120V
Width
2.6 in
Height
5 in
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDR4B950CAMP6
Zoro #
G005998415
UPC #
-
Country of Origin
China

Dimensions

Width
2.6 in
Height
5 in

Details

Lumens
540 lm
Voltage
120V
Color Temperature
5000K
Rated Life
50,000 hours
Beam Spread
120°

Description

Convert recessed lighting to energy saving LED with a Downlight Retrofit Kit. Designed for easy DIY installation, the kit comes with a standard base adapter and a pre-mounted trim. The fixture produces a similar output to the equivalent incandescent using less electricity and provides years of reliable light.


  • • Easily update older recessed lighting to latest energy saving LED * *
  • • 90+ high CRI color rendering light bulbs allow colors to appear more realistic and vibrant * *
  • • Highest quality energy efficient light compliant with new California Energy Commission standards
  • • Supports full range dimming so you can customize the brightness level of any room
  • • Rated to provide up to 50,000 hours of reliable light
  • • Wet Location Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.