Feit Enhance MR16 GU10 LED Bulb Daylight 35 Watt Equivalence 1 pk

  • Mfr # BPMR16GU10950CA

  • Zoro # G3896108


product price:  $8.95
/ea

Key Features

Voltage
120V
Watts
4
Bulb Base Type
GU10
Bulb Shape
MR16
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BPMR16GU10950CA
Zoro #
G3896108
UPC #
17801751291
Country of Origin
China

Dimensions

Length
2.2
Height
2.2 in
Bulb Dia.
2 in

Details

Voltage
120V
Watts
4
Bulb Base Type
GU10
Bulb Shape
MR16
Color Temperature
5000 K
Dimmable
Yes
Lumens
300 lm
Rated Life
25,000 hr
Light Technology
LED
Bulb Beam Angle
40 Degrees

Description

Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric BPMR16/GU10/950CA 35W MR16 LED Light Bulb. This 5000K daylight bulb is dimmable and will replace a 35-watt equivalent incandescent bulb. It produces a similar light output (300 lumens) with only 4 watts of electricity. Get instant on to full brightness with relatively cool running performance. Feit Electric bulbs have an average life of 25,000 hours / 22.8 years are RoHS compliant and are 100 percent mercury free. Choose a dependable track lighting bulb for residential or commercial applications.


  • • Color consistency
  • • Ideal for track lighting
  • • Full range dimming

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.