Feit Enhance MR16 GU5.3 LED Bulb Bright White 35 Watt Equivalence 1 pk

  • Mfr # BPFMW/930CA

  • Zoro # G3890867


product price:  $10.96
/ea

Key Features

Voltage
12
Watts
4 W
Bulb Base Type
GU5.3
Bulb Shape
MR16
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BPFMW/930CA
Zoro #
G3890867
UPC #
17801747942
Country of Origin
China

Details

Voltage
12
Watts
4 W
Bulb Base Type
GU5.3
Bulb Shape
MR16
Color Temperature
3000K
Dimmable
Yes
Lumens
300
Rated Life
22.8 years / 25,000 hours
Light Technology
LED
Indoor/Outdoor Usage
Indoor/suitable for damp locations
Wattage Equivalency
35
Color Rendering Index
90+
Light Color
Bright White

Description

This Feit Electric 35-watt equivalent MR16 low voltage flood LED light bulb has a GU5.3 base. Featuring bright white light and high 90+ CRI (color rendering index) rating this Enhance LED is our highest quality energy efficient light with bolder color rendering and enhanced contrast so people and objects appear more realistic and vibrant. This MR16 reflector produces a similar light output but uses less energy than a standard 35-watt incandescent light bulb. The dimmable lights have an average life of 25,000 hours / 22.8 years and are safe for indoor or outside use. Choose a dependable high quality 12 volt MR16 bulb for residential or commercial applications.


  • • Light bulb
  • • 25,000 life hours
  • • GU5.3 (bi-Pin) base
  • • 300 lumens
  • • MR16
  • • 5 watts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.