Feit Enhance MR16 GU5.3 LED Bulb Bright White 35 Watt Equivalence 3 pk

  • Mfr # BPFMW/930CA/3

  • Zoro # G3904882


product price:  $23.23
/ea

Key Features

Voltage
12
Watts
4 W
Bulb Base Type
GU5.3
Dimmable
Yes
Lumens
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPFMW/930CA/3
Zoro #
G3904882
UPC #
17801751079
Country of Origin
China

Details

Voltage
12
Watts
4 W
Bulb Base Type
GU5.3
Dimmable
Yes
Lumens
300
Rated Life
22.8 years / 25,000 hours
Light Technology
LED
Light Color
Bright white
Wattage Equivalency
35
Indoor/Outdoor Usage
Indoor/suitable for damp locations
Incandescent Wattage Equivalency
35

Description

Enjoy all the benefits of advanced LED energy-saving technology with Feit Electric LED light bulbs. LED bulbs provide a similar light output to the equivalent incandescent, use less electricity and provide years of reliable energy efficient light. This Feit Electric MR16 bulb has an average life of 25,000 hours/22.8 years is RoHS Compliant and 100 percentage mercury free. Choose a dependable 12V MR16 track and recessed lighting bulb for residential or commercial applications.


  • • Instant on to full brightness
  • • Color consistency and no ultraviolet - safe for artwork
  • • Dependable reflector for security or track lighting
  • • Highest quality energy efficient light compliant with new California Energy Commission standards Title 20 Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.