Zoro Homepage
This item is Discontinued.
Feit Electric Feit Enhance PAR30 E26 (Medium) LED Bulb Daylight 75 Watt Equivalence 1 pk PAR30LDMSP950CA

Feit Enhance PAR30 E26 (Medium) LED Bulb Daylight 75 Watt Equivalence 1 pk (Discontinued)

  • Mfr # PAR30LDMSP950CA
  • Zoro # G401245885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR30LDMSP950CA
Zoro #
G401245885
UPC #
17801529890
Country of Origin
China

Dimensions

Height
4.8 in
Length
4.8
Bulb Dia.
3.75 in

Details

Voltage
120V
Watts
8.3
Bulb Base Type
E26 (Medium)
Bulb Shape
PAR30
Color Temperature
5000 K
Dimmable
Yes
Lumens
750 lm
Rated Life
25,000 hr
Light Technology
LED
Bulb Beam Angle
25 Degrees
Color Rendering Index
90+
Indoor/Outdoor Usage
Indoor and Outdoor
Wattage Equivalency
75

Description

The Feit Electric Enhance LED PAR30 reflector light features our highest quality energy efficient light. It has a high (CRI) of 90+ so colors appear more vivid and natural. Rated to last an average life of 25,000 Hours, the bulb lasts up to 25 times longer than the equivalent incandescent light and is much more energy efficient saving you time and money. The high performance versatile PAR30 LED bright white light is fully dimmable and suitable for indoor and outdoor use making it an ideal replacement light for outdoor security lighting, recess and track lighting applications.


  • • 90+ high CRI color rendering light bulbs allow colors to appear more realistic and vibrant * *
  • • The highest quality light and most energy efficient bulbs compliant with new California Energy Commission requirements
  • • Dependable reflector for security or track lighting * *
  • • Long life bulbs are rated to provide up to 25,000 hours of reliable light * *
  • • Light can be dimmable to adjust brightness level
  • • Latest energy efficient LED technology saves energy and money compared with the equivalent incandescent light over the life of the bulb * *

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.