
Feit F15 E26 (Medium) Post Lantern LED Bulb Soft White 60 Watt Equivalence 1 pk
Mfr # BPF1560827FILED
Zoro # G3902712
product price: $10.95
/eaKey Features
Voltage
120V
Watts
6 Watts
Bulb Base Type
Medium E26
Bulb Shape
F15
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPF1560827FILED
Zoro #
G3902712
UPC #
17801256956
Country of Origin
China
Details
Voltage
120V
Watts
6 Watts
Bulb Base Type
Medium E26
Bulb Shape
F15
Color Temperature
2700K
Dimmable
Yes
Lumens
500 lumens
Rated Life
13.7 years, 15,000 hours
Light Technology
LED
Indoor/Outdoor Usage
Outdoor
Light Color
Soft White
Wattage Equivalency
60
Incandescent Wattage Equivalency
60
Description
Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric post lantern LED Light Bulb. This 2700K soft white F15 shape bulb is dimmable, lights up instantly and is perfect for outdoor lighting. Get instant on to full brightness with relatively cool running performance. Feit Electric bulbs have an average life of 15,000 hours/13.7 years are RoHS compliant. Choose a dependable post lantern bulb for residential or commercial applications.
- • 100 percent mercury free
- • Rated for damp locations
- • Color consistency and low heat
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.