Zoro Homepage

Feit High Quality Halogen Quartz T4 Bi-Pin Light Bulb BPQ100-8.6

  • Mfr # BPQ100/8.6

  • Zoro # G403717885


product price: $29.35
/ea

Key Features

Voltage
120V
Watts
100 Watts
Average Bulb Life
1.8 years / 2,000 hours
Bulb Color Temp.
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPQ100/8.6
Zoro #
G403717885
UPC #
017801784756
Country of Origin
China

Details

Voltage
120V
Watts
100 Watts
Bulb Base Type
GY8.6
Average Bulb Life
1.8 years / 2,000 hours
Bulb Color Temp.
3000

Description

  • 2,000 average life hours
  • 2 pin/GY8.6 base
  • .50" diameter
  • 2-.25" maximum overall length
  • 100 watts
  • Clear
  • JCD bulb type
  • 120 volts
  • Halogen bulb
  • Length: 5.5
  • Width: 6.5
  • Height: 3.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.