Zoro Homepage

Feit LED 16 ft. L Bright White Plug-In LED Tape Light 1 pk

  • Mfr # TAPE192/COB/LED

  • Zoro # G610519340


product price: $76.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAPE192/COB/LED
Zoro #
G610519340
UPC #
17801728941
Country of Origin
China

Description

Decorate your space inside or out with the Feit Electric TAPE192/COB/LED Tape Light. Measuring 16 feet across, this flexible strip with embedded LEDs fits any size and angle. It emits up to 2950 lumens of solid Bright White 3000K light, for an inviting light that adds charm and atmosphere to living rooms, bedrooms, and dining areas. Cob LEDs provide even, uninterrupted light without dark spots, perfect for visible applications. Create a stunning backlight behind the television, under cabinets, or inside bookcases. Turn a drab room into a glowing paradise. Mounting clips and corner adapters are included. Cut the strip to fit smaller spaces or link up to two lights together for greater area coverage. This versatile tape light can either be plugged in or hardwired directly into your home and each unit comes with a remote for wireless control. Adjust the brightness from the remote or with a wall dimmer switch. High, medium, and low presets on the remote also let you quickly jump to your preferred brightness setting. Set convenient timers for 1 or 6 hours and go to bed knowing your lights won't stay on all night. Get 25,000 hours of life from these high-quality LED lights, for 22.8 years of use. And since it uses only 36 watts of electricity, you still save energy over 60-watt incandescent bulbs. This bright, customizable light is the perfect addition to any space.


  • • Ultrathin flexible strip light bends up to 90 degree to decorate any part of the home *
  • • Control brightness with the included remote control or with wall dimmers when hardwired * *
  • • Damp rated for indoor and covered outdoor use, including bathrooms, kitchens, and covered patios
  • • Cuttable and linkable up to 32 feet *
  • • No Wi-Fi or app needed * *
  • • Plugin or direct-wire installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.