Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Feit LED Bronze Dusk to Dawn LED Light Fixture

  • Mfr # S5RWM/850/DDBZ

  • Zoro # G605309567


product price: $39.99
/ea

Key Features

Lumens
560 lm
Color Temperature
5000K
Product Life
50,000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S5RWM/850/DDBZ
Zoro #
G605309567
UPC #
017801737349
Country of Origin
China

Details

Lumens
560 lm
Color Temperature
5000K
Product Life
50,000 hours

Description

All the advantages of advanced LED energy-saving technology and high performance exterior security lighting meets timeless style with this beautiful outdoor round S5RWM/850/DD/BZ wall light. This collection features a contemporary yet casual design with a solid bronze finish that complements the exterior decor of any home and turns on at dusk and off at dawn for added convenience and energy savings. The sturdy, heavy duty rust proof aluminum construction along with high quality polycarbonate lens provides enhanced durability to ensure the long life of the fixture. These outdoor lights install easily and deliver welcoming, safe and reliable exterior lighting.


  • • Bright long lasting LEDs are integrated into the fixture so there are no bulbs to replace * *
  • • Wet location rated suitable for use in open-aire decks and patios, uncovered porches and walk-ways
  • • Weather and rust-resistant housing * *
  • • UV-protected, shatter resistant lens
  • • Wet Location Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.